Shop BANJO

Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # UV075FP
  • Zoro # G208447017

product price: 
$
18.59
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UV075FP
Zoro #
G208447017
UPC #
0791206013047
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.09 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
1 in
Handle Length
1.72 in
Nominal Valve Size
3/4 in
Wire Rope Length
3.09 in
Length
3.09 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Max. Pressure
300 PSI
Handle Material
Polypropylene
Handle Type
Lever
Stem Material
Polypropylene
Seat Material
PTFE
Stem Type
Not Available
Body Material
Polypropylene
Seal Material
EPDM
Features
Double O-Rings in Stem Area for Extra Sealing Protection, EPDM O-Rings to Handle Most Fertilizers and Many Chemicals, Interlocking Body and End Plate to Allow Easy Thread Connection when Installing Valves
Connection Gender - Side 1
Female
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Available
Connection Type - Side 1
NPT
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
NPT
Valve Body Style
Straight
Valve Construction
Three-Piece

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.