Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 12 1/4 in L, 12 mesh

  • Mfr # LSM300-12

  • Zoro # G708449412


product price: $426.17
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Screen Material
304 Stainless Steel
Housing Material
Polypropylene
Length
12 3/16 in
Mesh Size
12 mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM300-12
Zoro #
G708449412
UPC #
0791206065060
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
12 3/16 in
Mesh Size
12 mesh
Port 2 Connection Size
3 in
Port 1 Connection Size
3 in

Details

Item
Y Strainer
Screen Material
304 Stainless Steel
Housing Material
Polypropylene
Color
Black
Port 1 Connection Type
NPT
Seal Material
EPDM
Blow Off Port
3/4 in
Port 2 Connection Type
NPT
Micron Rating
1,680 micron
Series
LS
Port 2 Gender
Female
Maximum Pressure
75 psi
Port 1 Gender
Female
Includes Screen
Yes

Description

Y Strainer, Pipe Size 3 in, Length 12 1/4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 12 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 75 psi, Micron Rating 1,680 micron, Port 1 Connection Size 3 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3 in, Port 2 Connection Type NPT, Port 2 Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.