Zoro Homepage

Y Strainer, 12 1/4 in L, 20 mesh

  • Mfr # MLS300-20

  • Zoro # G508449445


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Screen Material
304 Stainless Steel
Housing Material
Polypropylene
Color
Black
Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS300-20
Zoro #
G508449445
UPC #
0791206048285
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
12 3/16 in
Mesh Size
20 mesh
Port 1 Connection Size
3 in
Port 2 Connection Size
3 in

Details

Item
Y Strainer
Screen Material
304 Stainless Steel
Housing Material
Polypropylene
Color
Black
Includes Screen
Yes
Seal Material
EPDM
Blow Off Port
3/4 in
Series
MLS
Micron Rating
841 micron
Maximum Pressure
100 psi
Port 2 Connection Type
Manifold
Port 1 Connection Type
Manifold

Description

Y Strainer, Pipe Size 3 in, Length 12 1/4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 100 psi, Micron Rating 841 micron, Port 1 Connection Size 3 in, Port 1 Connection Type Manifold Flange, Port 2 Connection Size 3 in, Port 2 Connection Type Manifold Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.