Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 12 1/4 in L, 50 mesh

  • Mfr # LSM300-50

  • Zoro # G408449439


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Screen Material
304 Stainless Steel
Housing Material
Polypropylene
Mesh Size
50 mesh
Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM300-50
Zoro #
G408449439
UPC #
0791206065084
Country of Origin
United States

Dimensions

Pipe Size
3 in
Mesh Size
50 mesh
Length
12 3/16 in
Port 1 Connection Size
3 in
Port 2 Connection Size
3 in

Details

Item
Y Strainer
Screen Material
304 Stainless Steel
Housing Material
Polypropylene
Color
Black
Port 2 Connection Type
NPT
Port 1 Connection Type
NPT
Port 2 Gender
Female
Maximum Pressure
75 psi
Includes Screen
Yes
Seal Material
EPDM
Port 1 Gender
Female
Blow Off Port
3/4 in
Series
LS
Micron Rating
297 micron

Description

Y Strainer, Pipe Size 3 in, Length 12 1/4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 50 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 75 psi, Micron Rating 297 micron, Port 1 Connection Size 3 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3 in, Port 2 Connection Type NPT, Port 2 Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.