Banjo
1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi
Mfr # LS100-80
Zoro # G1486886
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton 30 Towel Bar, Polished Chrome with White Porcelain (BT-TB30 26W)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size (06S011N03020)
- FLUIDMASTER 550DFRK-3 Dual-Flush Complete System, Plastic, For: Most Toilet with 2 in Flush Valves (550DFRK-1)
- ANVIL 1-1/4" Malleable Iron 90 Degree Elbow Class 300 (0310501200)
- BANJO Y STRAINER (LSM300BC)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-20)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- BANJO Y STRAINER (LS150-12)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-20)
- BANJO Y STRAINER (LSM300-12)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- Banjo Y & Basket Strainers