Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 7 1/4 in L, 12 mesh

  • Mfr # LS200-12

  • Zoro # G808449343


product price: $67.79
/ea

Key Features

Pipe Size
2 in
Screen Material
Stainless Steel
Housing Material
Polypropylene
Length
7 3/16 in
Mesh Size
12 mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS200-12
Zoro #
G808449343
UPC #
0791206006773
Country of Origin
United States

Dimensions

Pipe Size
2 in
Length
7 3/16 in
Mesh Size
12 mesh
Port 2 Connection Size
2 in
Port 1 Connection Size
2 in

Details

Item
Y Strainer
Screen Material
Stainless Steel
Housing Material
Polypropylene
Blow Off Port
1 in
Micron Rating
1,680 micron
Port 2 Gender
Female
Maximum Pressure
150 psi
Includes Screen
Yes
Series
LS
Port 2 Connection Type
NPT
Port 1 Connection Type
NPT
Seal Material
EPDM
Port 1 Gender
Female

Description

Y Strainer, Pipe Size 2 in, Length 7 1/4 in, Blow Off Port 1 in, Screen Material Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 12 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 150 psi, Micron Rating 1,680 micron, Port 1 Connection Size 2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 2 in, Port 2 Connection Type NPT, Port 2 Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.