Zoro Homepage

Y Strainer, 8 1/4 in L, 80 mesh

  • Mfr # MLS200-80

  • Zoro # G208449370


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Color
Black
Mesh Size
80 mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS200-80
Zoro #
G208449370
UPC #
0791206007985
Country of Origin
United States

Dimensions

Pipe Size
2 in
Mesh Size
80 mesh
Length
8 3/16 in
Port 1 Connection Size
2 in
Port 2 Connection Size
2 in

Details

Item
Y Strainer
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Color
Black
Micron Rating
177 micron
Seal Material
EPDM
Includes Screen
Yes
Maximum Pressure
225 psi
Series
MLS
Blow Off Port
1/2 in
Port 2 Connection Type
Manifold
Port 1 Connection Type
Manifold

Description

Y Strainer, Pipe Size 2 in, Length 8 1/4 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 80 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 225 psi, Micron Rating 177 micron, Port 1 Connection Size 2 in, Port 1 Connection Type Manifold Flange, Port 2 Connection Size 2 in, Port 2 Connection Type Manifold Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.