Zoro Homepage

Y Strainer, 9 in L, 30 mesh

  • Mfr # MLS222-30

  • Zoro # G808449459


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Mesh Size
30 mesh
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS222-30
Zoro #
G808449459
UPC #
0791206007961
Country of Origin
United States

Dimensions

Pipe Size
2 in
Mesh Size
30 mesh
Length
9 in
Port 1 Connection Size
2 in
Port 2 Connection Size
2 in

Details

Item
Y Strainer
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Color
Black
Maximum Pressure
225 psi
Series
MLS
Micron Rating
595 micron
Seal Material
EPDM
Includes Screen
Yes
Blow Off Port
1 in
Port 1 Connection Type
Full Port Manifold
Port 2 Connection Type
Full Port Manifold

Description

Y Strainer, Pipe Size 2 in, Length 9 in, Blow Off Port 1 in, Screen Material 316 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 30 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 225 psi, Micron Rating 595 micron, Port 1 Connection Size 2 in, Port 1 Connection Type Manifold Flange, Port 2 Connection Size 2 in, Port 2 Connection Type Manifold Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.