
Y Strainer Body and Cap, 12 1/4 in L
Mfr # MLS300BC
Zoro # G708449474
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Housing Material
Polypropylene
Length
12 3/16 in
Color
Black
Includes Screen
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLS300BC
Zoro #
G708449474
UPC #
0791206067897
Country of Origin
United States
Dimensions
Pipe Size
3 in
Length
12 3/16 in
Port 1 Connection Size
3 in
Port 2 Connection Size
3 in
Details
Item
Y Strainer
Housing Material
Polypropylene
Color
Black
Includes Screen
No
Blow Off Port
3/4 in
Series
MLS
Seal Material
EPDM
Maximum Pressure
100 psi
Port 1 Connection Type
Manifold
Port 2 Connection Type
Manifold
Description
Y Strainer Body and Cap, Pipe Size 3 in, Length 12 1/4 in, Blow Off Port 3/4 in, Perforated Screen Size Not Applicable, Mesh Size Not Applicable, Housing Material Polypropylene, Includes Screen Screen Not Included, Maximum Pressure 100 psi, Port 1 Connection Size 3 in, Port 1 Connection Type Manifold Flange, Port 2 Connection Size 3 in, Port 2 Connection Type Manifold Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.