Shop BANKERS BOX
See all product information
Create Account
16.88" W Bankers Box Metal Base, Legal, Black, Black
- Mfr # 15602
- Zoro # G8900993
product price:Â
$
50.95
/ea
Key Features
Color
Black
Height
2-1/2"
Material
metal
Overall Height
2.50"
Type
Banker Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15602
- Zoro #
- G8900993
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- metal
- Type
- Banker Box
- Series
- Banker Box
- Item
- Bankers Box Metal Base,Legal,Black
- Shape
- Rectangle
- Assembly
- No
Dimensions
- Height
- 2-1/2"
- Overall Height
- 2.50"
- Width
- 16.88"
- Depth
- 25.38"
Description
Bankers Box Metal Base,Legal,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.