This item is Discontinued.

Bankers Box 24 in x 24 in x 40 in Wardrobe Box, Kraft, Corrugated Fiberboard, 3 PK 7711001

This item is Discontinued.

Bankers Box

24 in x 24 in x 40 in Wardrobe Box, Kraft, Corrugated Fiberboard, 3 PK (Discontinued)

Mfr # 7711001
Zoro # G5426535
UPC # 043859636617
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7711001
Zoro #
G5426535
UPC #
043859636617
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Inside Height
40 in
Outside Height
40.3 in
Outside Length
24.4 in
Outside Width
24.4 in
Inside LxWxH
24x24x40

Details

Item
Wardrobe Box
Material
Corrugated Fiberboard
Color
Kraft
Green Environmental Attribute
Reusable and recyclable
Includes
(3) 24" Bars
Weight
23 lbs
Closure Type
Fold-Over Flaps
Closure Style
RSC
Post-Consumer Recyclability
0.75

Description

Wardrobe Box,PK3, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.