Shop BANKERS BOX
See all product information
Create Account
File Box, Steel, 12 1/2 in W, 23 1/4 in D, 10 3/8 in H, Blue, White
- Mfr # 00311
- Zoro # G3165766
product price:Â
$
165.99
/pk of 6, $27.67/ea
Free Shipping & Returns
Key Features
File Size
Letter
Height
10 3/8 in
Width
12 1/2 in
Depth
23 1/4 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00311
- Zoro #
- G3165766
- UPC #
- 077511003110
- Country of Origin
- Canada
- Item
- File Box
- Color
- Blue, White
- Material
- Steel
- Green Certification or Other Recognition
- Sustainable Forest Initiative (SFI)(R) Certified
- Stacking Capacity
- Monthly Access, Stackable up to (5) High
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Includes Carrying Handle
- Carrying Handle Included
- Shell Material
- Steel
- Wire Color
- Blue, White
- Traction Material
- Steel
Dimensions
- File Size
- Letter
- Height
- 10 3/8 in
- Width
- 12 1/2 in
- Depth
- 23 1/4 in
- Overall Width
- 12 1/2 in
- Overall Height
- 10 3/8 in
- Overall Depth
- 23 1/4 in
Description
File Box, File Size Letter, Height 10 3/8 in, Width 12 1/2 in, Depth 23 1/4 in, Stacking Capacity Monthly Access, Stackable up to (5) High, Color Blue, White, Material Steel, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.