Shop BANKERS BOX
See all product information
Create Account
File/Cube File Storage Box Shell - Internal Dimensions: 13in Width x 16.50in Depth x 10.50in, 6PK
- Mfr # 1626
- Zoro # G423364465
product price:Â
$
94.75
/pk of 6, $15.79/ea
Key Features
Features
Corrugated, Durable
Color
White, Blue
Inside Height
10-1/2 in
Type
Box
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1626
- Zoro #
- G423364465
- UPC #
- 50043859566353
- Country of Origin
- United States
- Item
- Storage Box
- Features
- Corrugated, Durable
- Color
- White, Blue
- Type
- Box
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Stackable
- Yes
- Holds
- File
Dimensions
- Inside Height
- 10-1/2 in
- Height
- 11.4 in
- Inside Width
- 13 in
- File Size
- Legal, Letter
- Inside Length
- 16-1/2 in
- Depth
- 16.9 in
- Width
- 13.9 in
Description
File/Cube File Storage Box Shell - Internal Dimensions: 13in Width x 16.50in Depth x 10.50in Height - External Dimensions: 13.9in Width x 16.9in Depth x 11.4in Height - Media Size Supported: Legal, Letter - Stackable - White, Blue - For File - Recycled, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.