Shop All File Boxes
Bankers Box
Banker Box, Ltr/Lgl, 450Lb, PK12
Mfr # 00703
Zoro # G2320884
product price: $57.65
/pk 12, $4.80/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10 in
- Closure Lift-Off Lid
- Width 12 in
- Depth 15 in
Product Information
- Brand Bankers Box
- MFR # 00703
- Zoro # G2320884
- UPC # 077511007033
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10 in |
Width | 12 in |
Depth | 15 in |
Details
Description
Record Storage Box, File Size Letter/Legal, Height 10 in, Width 12 in, Depth 15 in, Stacking Capacity 450 lb, Color White Box/Blue Trim, Lift-Off Lid Closure, Material 59 Percent Post Consumer Waste, 6 Percent Pre-Consumer Waste, Corrugated Fiberboard Containing 65 Percent Recycled Content, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97253)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- Bankers Box File Boxes