Shop SMEAD
See all product information
Create Account
File Folders, Blue, PK100
- Mfr # SMD12010
- Zoro # G422885862
product price:Â
$
61.99
/pk of 100, $0.62/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
11 pt
Tab Cut
Straight
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Expanded Width
3/4 in
Features
Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD12010
- Zoro #
- G422885862
- UPC #
- 086486120104
- Country of Origin
- United States
Dimensions
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size
- Letter
- Height
- 3 1/2 in
- Overall Width
- 10 1/4 in
- Fits Chest Size
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
Details
- Item
- File Folders
- Tab Cut
- Straight
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
- Color
- Blue
- Number of Plys
- 2
- Material
- 11 pt. Stock
- Product Type
- File Folders
- Tab Location
- Top
- Shell Material
- 11 pt. Stock
- Wire Color
- Blue
Description
File Folders, Straight Tab Cut, Height 3 1/2 in, Color Blue, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.