Shop BANKERS BOX
See all product information
Create Account
File Box, Corrugated Fiberboard, 12 1/2 in W, 16 1/4 in D, 10 1/4 in H, Green, Brown
- Mfr # 12770
- Zoro # G2799562
product price:Â
$
61.99
/pk of 12, $5.17/ea
Key Features
File Size
Legal
Height
10 1/4 in
Closure
Lift-Off Locking Lid
Width
12 1/2 in
Depth
16 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12770
- Zoro #
- G2799562
- UPC #
- 077511007705
- Country of Origin
- United States
Dimensions
- File Size
- Legal
- Height
- 10 1/4 in
- Width
- 12 1/2 in
- Depth
- 16 1/4 in
- Overall Height
- 10 in
- Overall Width
- 12 in
- Overall Depth
- 15 in
Details
- Item
- File Box
- Closure
- Lift-Off Locking Lid
- Color
- Green, Brown
- Material
- Corrugated Fiberboard
- Green Certification or Other Recognition
- Sustainable Forest Initiative (SFI)(R) Certified
- Green Environmental Attribute
- Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Stacking Capacity
- 550 lb
- Lid Closure Style
- Lift-Off Locking Lid
- Shell Material
- Corrugated Fiberboard
Description
File Box, File Size Legal, Height 10 1/4 in, Width 12 1/2 in, Depth 16 1/4 in, Stacking Capacity 550 lb, Color Green, Brown, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.