File Box, White, Legal, PK12
- Mfr # BSN26747
- Zoro # G522581589
product price:Â
$
103.99
/pk of 12, $8.67/ea
Free Shipping & Returns
Key Features
Color
White
Inside Length
24 in
Type
Box
Features
Corrugated, Sturdy
Stackable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN26747
- Zoro #
- G522581589
- UPC #
- 35255267472
- Country of Origin
- United States
- Color
- White
- Type
- Box
- Features
- Corrugated, Sturdy
- Stackable
- Yes
- Item
- File Box
- Stacking Strength
- 580 lb
- Stacking Capacity
- 580 lb
- Material
- Corrugated Paper
- Lid Closure Style
- String and Button
- Includes Carrying Handle
- Carrying Handle Not Included
- Shell Material
- Corrugated Paper
- Wire Color
- White
- Traction Material
- Corrugated Paper
Dimensions
- Inside Length
- 24 in
- Height
- 10.8 in
- Inside Height
- 10 in
- Width
- 15.3 in
- Inside Width
- 15 in
- File Size
- Legal
- Depth
- 24.1 in
- Overall Height
- 10 3/4 in
- Overall Depth
- 24 1/8 in
- Overall Width
- 15 1/4 in
Description
File Box, File Size Legal, Stacking Capacity 580 lb, Color White, Material Corrugated Paper, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.