Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bankers Box Bankers Box, 12x10x15, PK12, 12.13" W, 15" D, 10" H, Hinged Lid Closure, Woodgrain 00052

Bankers Box, 12x10x15, PK12, 12.13" W, 15" D, 10" H, Hinged Lid Closure, Woodgrain (Discontinued)

  • Mfr # 00052
  • Zoro # G5009420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00052
Zoro #
G5009420
UPC #
077511000522
Country of Origin
United States

Dimensions

Height
10"
Width
12.13"
Depth
15"
Tip Size
Letter/Legal
Inner Depth
15"
Inner Width
12.13"
File Size Format
Letter/Legal
Inner Height
10"

Details

Item
Bankers Box,12x10x15,PK12
Closure
Hinged Lid
Color
Woodgrain
Barrel Material
3-Ply Cardboard Ends; (1) 2-Ply Cardboard Side; (1) 1-Ply Cardboard Side; 2-Ply Cardboard Bottom
Weight
21.1 lbs
Handle Type
Side Hand Holes
Box Style
FastFold® Quick & Easy Assembly
Box Type
Stackable File Storage
Strength
Medium-Duty
Number of Bins
1
Stacking Strength
600 lb

Description

SYSTEMATIC(R) Medium-Duty Strength Storage Boxes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.