File Box, Corrugated Fiberboard, 9.75" W, 23.75" D, 6.25" H, Two Flaps Closure, White/Blue

  • Mfr # 00022

  • Zoro # G5009457


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Height
6.25"
Closure
Two Flaps
Width
9.75"
Depth
23.75"
Color
White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00022
Zoro #
G5009457
UPC #
-
Country of Origin
United States

Dimensions

Height
6.25"
Width
9.75"
Depth
23.75"
Tip Size
Small
Overall Height
6 1/4 in
Overall Width
9 3/4 in
File Size Format
Small
Inner Height
6"
Inner Depth
23.25"
Inner Width
9.5"
Overall Depth
23 3/4 in

Details

Item
File Box
Closure
Two Flaps
Color
White/Blue
Material
Corrugated Fiberboard
Features
Reinforced Handle, Durable, Foldable, Corrugated
Barrel Material
3-Ply Cardboard End; 1-Ply Cardboard Side; 1-Ply Cardboard Bottom
Includes
(24) Strings
Green Certification or Other Recognition
SFI
Weight
13.46 lbs
Application
Bank Checks; Forms
Recycled Content
0.6
Strength
Medium-Duty
Box Type
Stackable File Storage
Number of Bins
1
Box Style
Basic Set-Up
Stacking Strength
375 lb
Fastener Style
String & Button
Stacking Capacity
375 lb
Lid Closure Style
String and Button

Description

File Box, Stacking Capacity 375 lb, Color Blue, White, Material Corrugated Fiberboard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.