This item is Discontinued.

Bankers Box Bankers Box, Green, PK12, 12.75" W, 16.5" D, 10.38" H, Lift-Off Lid Closure, White/Green 07241

This item is Discontinued.

Bankers Box

Bankers Box, Green, PK12, 12.75" W, 16.5" D, 10.38" H, Lift-Off Lid Closure, White/Green (Discontinued)

Mfr # 07241
Zoro # G5009000
UPC # 077511072413
Country of Origin United States
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07241
Zoro #
G5009000
UPC #
077511072413
Country of Origin
United States

Dimensions

Height
10.38"
Width
12.75"
Depth
16.5"
Tip Size
Letter/Legal
Inner Depth
15"
Inner Height
10"
File Size Format
Letter/Legal
Inner Width
12"

Details

Item
Bankers Box,Green,PK12
Closure
Lift-Off Lid
Color
White/Green
Barrel Material
3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
Includes
(12) Lids
Weight
23 lbs
Handle Type
Side Hand Holes
Box Style
FastFold® Quick & Easy Assembly
Strength
Heavy-Duty
Fastener Style
Tab Lock
Number of Bins
1
Box Type
Stackable File Storage
Stacking Strength
850 lb

Description

R-KIVE(R) Heavy-Duty Storage Boxes, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.