File Box, Corrugated Fiberboard, 12.75" W, 13.25" D, 10.5" H, Lift-Off Lid Closure, White/Blue
- Mfr # 0006301
- Zoro # G5009396
product price:
$
56.95
/pk of 12, $4.75/ea
Key Features
File Size
Letter
Height
10.5"
Closure
Lift-Off Lid
Width
12.75"
Depth
13.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0006301
- Zoro #
- G5009396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- File Size
- Letter
- Height
- 10.5"
- Width
- 12.75"
- Depth
- 13.25"
- Tip Size
- Letter
- Overall Height
- 10 1/2 in
- Overall Width
- 12 3/4 in
- Inner Width
- 12"
- Inner Height
- 10"
- Inner Depth
- 12"
- File Size Format
- Letter
- Overall Depth
- 13 1/4 in
Description
Bankers Box Easy Lift Basic-Duty Letter/Letter Size Storage Box is 20% lighter than a standard letter/legal box when full. So compact, it's easy to transport—so lightweight, it's easy to carry. Lift-off lid ships attached to prevent lid loss, then tears off for use. Perfect for use in the office, home office, school, or wherever you need to store important files, papers, or anything. Also store holiday decorations, clothes, to when you.
- • Letter/letter sized box is 20% lighter than a standard letter/legal box when full.
- • So compact, it's easy to transport -- so lightweight, it's easy to carry.
- • Lift-off lid ships attached to prevent lid loss, then tears off for use.
- • Perfect for the office or home office.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.