This item is Discontinued.

Bankers Box Filing Box, Corrugated Fiberboard, 13" W, 16.25" D, 12" H, Lift-Off Lid Closure, Kraft FEL7150001

This item is Discontinued.

Bankers Box

Filing Box, Corrugated Fiberboard, 13" W, 16.25" D, 12" H, Lift-Off Lid Closure, Kraft (Discontinued)

Mfr # FEL7150001
Zoro # G5008860
UPC # 043859587834
Country of Origin United States
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEL7150001
Zoro #
G5008860
UPC #
043859587834
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
12"
Width
13"
Depth
16.25"
Inside Width
12"
Inside Height
10.75"
Inner Depth
15"

Details

Item
Filing Box
Closure
Lift-Off Lid
Color
Kraft
Material
Corrugated Fiberboard
Load Capacity
750 lb
Box Type
Stackable File Storage
Strength
Standard-Duty
Number of Bins
1
Fastener Style
Tab Lock

Description

Filing Box, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.