Shop BANKERS BOX
See all product information
Create Account
Heavy-Duty File Box - External Dimensions: 14.2in Width x 22.4in Depth x 10.6in Height - Media
- Mfr # 86101
- Zoro # G523365638
product price:Â
$
58.95
/ea
Key Features
Material
Polypropylene, Plastic
File Size
8-1/2 in x 11 in
Width
14.2 in
Height
10.6 in
Depth
22.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86101
- Zoro #
- G523365638
- UPC #
- 43859748952
- Country of Origin
- United States
Dimensions
- File Size
- 8-1/2 in x 11 in
- Width
- 14.2 in
- Height
- 10.6 in
- Depth
- 22.4 in
Details
- Material
- Polypropylene, Plastic
- Color
- Clear, Blue
- Strength
- Heavy Duty
- Features
- Water Proof, Comfortable Handle, Reinforced Corner, Durable, Heavy Duty, Built-in Rail
- Holds
- File, Document
- Stackable
- Yes
- Type
- Box
- Closure
- Lid Lock
- Standards
- TAA Compliant
- Application
- Storage
- Item
- File Box
Description
Heavy-Duty File Box - External Dimensions: 14.2in Width x 22.4in Depth x 10.6in Height - Media Size Supported: Letter 8.50in x 11in - Lid Lock Closure - Heavy Duty - Stackable - Plastic, Polypropylene - Clear, Blue - For File, Document, Storage - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.