Zoro Homepage

Letter File, Side Tab, PK12

  • Mfr # 00061

  • Zoro # G5009405


product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Key Features

Width
16"
Color
White, Blue
Material
3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
Size
Letter
Height
11.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00061
Zoro #
G5009405
UPC #
077511000614
Country of Origin
United States

Dimensions

Width
16"
Size
Letter
Height
11.3"
Depth
14"
Inner Height
10.75"
Inner Width
15.25"
Inner Depth
13.5"
File Size Format
Letter

Details

Item
Side-Tab Drop-Front
Color
White, Blue
Material
3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
Features
Sturdy, Corrugated, Lid
Includes
(24) Strings; (12) Drawers; (1) Divider
Recycled Content
0.6
Handle
Side Hand Holes
Strength
Medium-Duty
Closure
Two Flaps
Number of Bins
1
Box Type
File Storage
Fastener Style
String & Button

Description

SIDE-TAB(TM) Storage Boxes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.