R-KIVE Heavy-Duty Storage Boxes, Letter/Legal Files, 10 x 15 x 12, White/Blue, 20PK (Discontinued)
- Mfr # 0077103
- Zoro # G616451224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0077103
Zoro #
G616451224
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter/Legal
Inside Height
10 in
Inside Width
12 in
Inside Length
15 in
Details
Item
File Storage Boxes
Closure
Lift-Off Lid
Color
White, Blue
Material
2-Ply, Cardboard Side; 2-Ply Cardboard Bottom, 3-Ply Cardboard End
Type
Stackable File Storage
Stacking Capacity
800 lbs
Storage Container Style
FastFold® Quick & Easy Assembly
Description
Heavy-duty, triple-end, double-side, double-bottom construction stacks up stronger and withstands frequent handling. FastFold quick and easy assembly. Reinforced tear-resistant handles make box comfortable to carry. Deep, locking, lift-off lid stays in place for secure file storage. Smooth rolled edges add strength and prevent paper cuts. Great for storing home or office papers, and other documents, along with a variety of materials and items that you need to store for safe keeping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.