
STOR/DRAWER Basic Space-Savings Storage Drawers, Letter Files, 14in x 25.5in x 11.5in, White/Blue (Discontinued)
- Mfr # 00721
- Zoro # G116093535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00721
Zoro #
G116093535
UPC #
77511007217
Country of Origin
United States
Dimensions
Inside Length
23.25 in
File Size
Letter
Inside Width
12.5 in
Depth
25.5 in
Width
14 in
Inside Height
10.38 in
Height
11.5 in
Details
Closure
Pull Drawer
Color
White/Blue
Item
File Storage Drawers
Material
Corrugated Fiberboard
Includes
(2) Interlocking Clips; (1) Shell; (1) Drawer; (1) Handle; (1) Handle Reinforcement
Description
Stacks two high to save space. The higher the drawer system stacks, the more space, time and money you save. Reinforced front and back drawer panels for lasting strength. Multi-wall thickness on drawer sides and back improves durability. Reinforced plastic handle for easy drawer access. Convenient for storing important papers for the home of the office and easily accessible whenever you need to find something. Made from corrugated cardboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.