Shop BANKERS BOX

Stor/Drawer, Legal, 15-1/2"x23-1/4"x10-3/8", 6/CT, Kraft/GN PK

  • Mfr # FEL1231201

  • Zoro # G301827365


product price:  $225.99
/pk 6, $37.67/ea
Free Shipping & Returns

Key Features

Color
Green, Kraft
Height
11-1/2 in
Depth
25-1/2 in
Inside Width
15-1/2 in
Material
Fiberboard, Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEL1231201
Zoro #
G301827365
UPC #
43859573301
Country of Origin
United States

Dimensions

Height
11-1/2 in
Depth
25-1/2 in
Inside Width
15-1/2 in
Inside Height
10.38 in
Inside Length
23-1/4 in
File Size
Legal
Width
16.8 in

Details

Color
Green, Kraft
Material
Fiberboard, Steel, Plastic
Holds
File
Standards
TAA Compliant
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Includes
Rails
Item
Storage Case
Type
Drawer
Stacking Capacity
5 Unit
Strength
Heavy Duty
Features
Corrugated, Durable, Reinforced Handle, Handle
Stackable
Yes

Description

Eco-friendly storage drawer is made with a high percentage of recycled material and is designed to store your legal-size files. Steel support frame increases stacking strength and reinforces heavy-duty corrugate. FastFold One Step Setup makes box assembly fast and easy. Reinforced plastic handle provides easy drawer access. Storage drawer includes removable rails for hanging files and stacks up to five high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.