Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Banks Banks B76-42158 Air Filter 2003 - 07 Ford 5.4 - 6.0L B76-42158

Banks B76-42158 Air Filter 2003 - 07 Ford 5.4 - 6.0L (Discontinued)

  • Mfr # B76-42158
  • Zoro # G203903235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B76-42158
Zoro #
G203903235
UPC #
-
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Increased airflow
  • Excellent filtration
  • Longer service life
  • Easy to install
  • Oiled air filter element
Specifications
  • Vehicle Model: Ford
  • Fuel Type: Gasoline
  • Compatible Devices: Car
  • Cap Material: Rubber
  • Filter Material: Synthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.