Zoro Homepage

EMITTER 5-30V-DC LIGHT CURTAIN

  • Mfr # LX3ESR

  • Zoro # G213367966


product price: $363.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
NEMA 4X
Housing Material
Aluminum
IP Rating
IP65
Operating Temp. Range
-20 to 70°C
Input Voltage
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX3ESR
Zoro #
G213367966
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m

Details

NEMA Rating
NEMA 4X
Housing Material
Aluminum
IP Rating
IP65
Operating Temp. Range
-20 to 70°C
Input Voltage
10 to 30V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.