Barrier Post with Belt, Orange, 15 ft Length, 22 in to 42 in Adjustable Post Height
Mfr # PL4500
Zoro # G7896695
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Fillable with Water or Sand
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4500
Zoro #
G7896695
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Details
Item
Barrier Post with Belt
Base Type
Fillable with Water or Sand
Base Material
Plastic
Post Material
Plastic
Belt Color
Orange
Color
Orange
Belt Message
Keep Area Clear
Belt Material
Polyester Fabric
Includes
(4) PLUS Banner Heads, (5) PLUS Bases, (5) PLUS Stanchions, Receiver Head
Legend
Keep Area Clear
Description
Barrier Post with Belt, Includes (4) PLUS Banner Heads, (5) PLUS Bases, (5) PLUS Stanchions, Receiver Head, Belt Color Orange, Belt Length 15 ft, Legend Keep Area Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.