Barrier Post with Belt, Red, 15 ft Length, 22 in to 42 in Adjustable Post Height
Mfr # PL4097
Zoro # G1874866
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Fillable with Water or Sand
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4097
Zoro #
G1874866
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Belt Width
3 1/2 in
Base Height
4 3/4 in
Base Diameter
16 in
Minimum Overall Height
22 in
Maximum Overall Height
42 in
Height Adjustability
Adjustable Height
Details
Item
Barrier Post with Belt
Base Type
Fillable with Water or Sand
Base Material
Plastic
Post Material
Plastic
Belt Color
Red
Color
Red
Belt Message
Do Not Enter - Arc Flash Boundary
Includes
15 ft Retractable Belt, Base
Belt Material
Polyester Fabric
Number of Belts
1
Post Color
Red
Legend
Do Not Enter - Arc Flash Boundary
Legend Color
Black
Belt Pattern
No Pattern
Resistance Properties
Rust Resistant
Description
Barrier Post with Belt, Maximum Overall Height 42 in, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Number of Belts 1, Belt Length 15 ft, Belt Width 3 1/2 in, Belt Color Red, Belt Pattern No Pattern, Post Color Red, Includes 15 ft Retractable Belt, Base, Minimum Overall Height 22 in, Post Material Plastic, Base Type Fillable with Water or Sand, Base Material Plastic, Resistance Properties Rust Resistant, Height Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.