Barrier Post with Belt, Red with White Stripes, 15 ft Length, 22 in to 42 in Adjustable Post Height
Mfr # PL4598
Zoro # G7896826
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Fillable with Water or Sand
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL4598
Zoro #
G7896826
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Details
Item
Barrier Post with Belt
Base Type
Fillable with Water or Sand
Base Material
Plastic
Post Material
Plastic
Belt Color
Red/White
Color
Red with White Stripes
Belt Message
None
Belt Material
Polyester Fabric
Includes
(4) 15 ft Retractable Belts, (5) Bases, (5) Stanchions, Receiver Head
Legend
No Legend
Belt Pattern
Diagonal Stripe
Description
Barrier Post with Belt, Includes (4) 15 ft Retractable Belts, (5) Bases, (5) Stanchions, Receiver Head, Belt Color Red/White, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Pattern Diagonal Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.