Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Yellow, 15 ft Length, 22 in to 42 in Adjustable Post Height, Caution

  • Mfr # PL4083

  • Zoro # G1875006


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/8 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4083
Zoro #
G1875006
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Minimum Overall Height
22 in
Height Adjustability
Adjustable Height
Maximum Overall Height
42 in

Details

Item
Barrier Post with Belt
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Belt Color
Yellow
Color
Yellow
Belt Message
Caution
Belt Material
Polyester Fabric
Includes
Base, Stanchion
Number of Belts
1
Legend
Caution
Post Color
Yellow
Base Color
Black
Legend Color
Black
Resistance Properties
Rust Resistant
Base Configuration
Detachable
Belt Pattern
No Pattern

Description

Barrier Post with Belt, Maximum Overall Height 42 in, Legend Caution, Legend Color Black, Number of Belts 1, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Includes Base, Stanchion, Minimum Overall Height 22 in, Post Material Plastic, Base Type Round Flat, Base Configuration Detachable, Base Material Plastic, Base Color Black, Resistance Properties Rust Resistant, Height Adjustability Adjustable Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.