Shop BANNER STAKES
See all product information
Create Account
Barrier Post with Belt, Yellow, 15 ft Length, 22 in to 42 in Adjustable Post Height, Out of Service
- Mfr # PL4589
- Zoro # G7896799
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Fillable with Water or Sand
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL4589
- Zoro #
- G7896799
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Fillable with Water or Sand
- Base Material
- Plastic
- Post Material
- Plastic
- Belt Color
- Yellow
- Color
- Yellow
- Belt Message
- Out of service
- Belt Material
- Polyester Fabric
- Includes
- (4) 15 ft Retractable Belts, (5) Bases, (5) Stanchions, Receiver Head
- Legend
- Out of Service
Dimensions
- Post Diameter
- 2 3/8 in
- Belt Length
- 15 ft
- Post Height
- 22 in to 42 in Adjustable
- Base Height
- 4 3/4 in
- Base Diameter
- 16 in
Description
Barrier Post with Belt, Includes (4) 15 ft Retractable Belts, (5) Bases, (5) Stanchions, Receiver Head, Belt Color Yellow, Belt Length 15 ft, Legend Out of Service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.