Zoro Homepage
This item is Discontinued.
Banner Stakes Barrier System Stake, 22-42in, Yellow, PK5 20100017

Barrier System Stake, 22-42in, Yellow, PK5 (Discontinued)

  • Mfr # 20100017
  • Zoro # G4141444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100017
Zoro #
G4141444
UPC #
850633004032
Country of Origin
China

Dimensions

Post Height
22" to 42" Adjustable

Details

Item
Barrier System Post
Base Type
Foot Pad For Ground Insertion
Post Material
Plastic
Color
Yellow
For Use With
Barricade Base, Barricade Retractable Tape Head

Description

Barrier System Post, Color Yellow, Base Type Foot Pad For Ground Insertion, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Post Dia. 2 in, For Use With Barricade Base, Barricade Retractable Tape Head, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.