Zoro Homepage

Belt Barrier, Matte, Orange Belt

  • Mfr # PL4127

  • Zoro # G7897228


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Red
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4127
Zoro #
G7897228
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Width (In.)
3 1/2 in
Height (In.)
7 in
Overall Height
7 in

Details

Item
Retractable Belt Barrier System
Belt Color
Red
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Color
Red
Finish
matte
Type
Wall Mount
Frame Finish
Matte
Frame Color
Red
Belt Pattern
No Pattern
Includes Mounting Hardware
Included
Legend
No Legend
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Retractable Belt Barrier System, Mounting Style Anchors, Screws, Zip Ties, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.