Zoro Homepage

Belt Barrier, Matte, Red Belt

  • Mfr # MH5007L

  • Zoro # G7896990


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Black/Yellow
Belt Message
None
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5007L
Zoro #
G7896990
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Width (In.)
4 in
Height (In.)
7 in
Overall Height
7 in

Details

Item
Belt Barrier w/Light Kit
Belt Color
Black/Yellow
Belt Message
None
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Yellow/Black
Finish
matte
Type
Wall Mount Magnetic
Legend
No Legend
Belt Pattern
Diagonal Stripe
Frame Color
Black/Yellow
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Finish
Matte
Includes Mounting Hardware
Included

Description

Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black/Yellow, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.