Belt Barrier, Matte, Red Belt
Mfr # MH5008L
Zoro # G7896957
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Red
Belt Message
Restricted Area
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH5008L
Zoro #
G7896957
UPC #
-
Country of Origin
China
Dimensions
Belt Length
30 ft
Width (In.)
4 in
Height (In.)
7 in
Overall Height
7 in
Details
Item
Belt Barrier w/Light Kit
Belt Color
Red
Belt Message
Restricted Area
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Red
Type
Wall Mount Magnetic
Finish
matte
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Black/Red
Frame Finish
Matte
Includes Mounting Hardware
Included
Legend
Restricted Area
Description
Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend Restricted Area, Frame Color Black/Red, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.