Zoro Homepage

Belt Barrier, Matte, Red Belt

  • Mfr # MH7008L

  • Zoro # G7897079


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Belt Length
7 ft
Belt Color
Red
Belt Message
Danger - Keep Out
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH7008L
Zoro #
G7897079
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7 ft
Height (In.)
6 3/4 in
Width (In.)
4 in
Overall Height
6 3/4 in

Details

Item
Belt Barrier w/Light Kit
Belt Color
Red
Belt Message
Danger - Keep Out
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Type
Wall Mount Magnetic
Color
Red
Finish
matte
Legend
Danger Keep Out
Frame Color
Black/Red
Frame Finish
Matte
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included

Description

Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Red, Legend Danger Keep Out, Frame Color Black/Red, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.