Zoro Homepage

Belt Barrier, Matte, Red Belt

  • Mfr # PL4126

  • Zoro # G7897246


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Red/White
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4126
Zoro #
G7897246
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Width (In.)
3 1/2 in
Height (In.)
7 in
Overall Height
7 in

Details

Item
Retractable Belt Barrier System
Belt Color
Red/White
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Type
Wall Mount
Color
Red/White
Finish
matte
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Frame Finish
Matte
Frame Color
Red/White
Belt Pattern
Diagonal Stripe
Legend
No Legend

Description

Retractable Belt Barrier System, Mounting Style Anchors, Screws, Zip Ties, Belt Length 15 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red/White, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.