Zoro Homepage

Belt Barrier, Matte, Yellow Belt

  • Mfr # MH5003L

  • Zoro # G7896939


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Yellow
Belt Message
Authorized Personnel Only
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5003L
Zoro #
G7896939
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Height (In.)
7 in
Width (In.)
4 in
Overall Height
7 in

Details

Item
Belt Barrier
Belt Color
Yellow
Belt Message
Authorized Personnel Only
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Finish
matte
Type
Wall Mount Magnetic
Color
Yellow
Legend
Authorized Personnel Only
Frame Finish
Matte
Frame Color
Yellow
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Yellow, Legend Authorized Personnel Only, Frame Color Yellow, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.