Zoro Homepage

Belt Barrier, Matte, Yellow Belt

  • Mfr # MH7002L

  • Zoro # G7897060


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Belt Length
7 ft
Belt Color
Yellow
Belt Message
Caution - Cuidado
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH7002L
Zoro #
G7897060
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7 ft
Width (In.)
4 in
Height (In.)
6 3/4 in
Overall Height
6 3/4 in

Details

Item
Belt Barrier w/Light Kit
Belt Color
Yellow
Belt Message
Caution - Cuidado
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Type
Wall Mount Magnetic
Color
Yellow
Finish
matte
Legend
Caution - Cuidado
Frame Color
Yellow
Frame Finish
Matte
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Yellow, Legend Caution - Cuidado, Frame Color Yellow, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.