Zoro Homepage

Belt Barrier, Matte, Yellow Belt

  • Mfr # MH7004L

  • Zoro # G7897036


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Belt Length
7 ft
Belt Color
Yellow
Belt Message
Cleaning in progress
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH7004L
Zoro #
G7897036
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7 ft
Height (In.)
6 3/4 in
Width (In.)
4 in
Overall Height
6 3/4 in

Details

Item
Belt Barrier w/Light Kit
Belt Color
Yellow
Belt Message
Cleaning in progress
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Type
Wall Mount Magnetic
Color
Yellow
Finish
matte
Frame Finish
Matte
Includes Mounting Hardware
Included
Legend
Cleaning in Progress
Frame Color
Yellow
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Yellow, Legend Cleaning in Progress, Frame Color Yellow, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.