Belt Barrier, Matte, Yellow Belt
Mfr # MH7006L
Zoro # G7897088
product price: $171.89
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Belt Color
Yellow
Belt Message
Closed for Maintenance
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7006L
Zoro #
G7897088
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Width (In.)
4 in
Height (In.)
6 3/4 in
Belt Width
2 1/2 in
Overall Height
6 3/4 in
Details
Item
Belt Barrier
Belt Color
Yellow
Belt Message
Closed for Maintenance
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet
Finish
matte
Type
Wall Mount Magnetic
Color
Yellow
Legend
Closed for Maintenance
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Reflectivity
Non-Reflective
Frame Finish
Matte
Belt Pattern
No Pattern
Legend Color
Black
Number of Belts
1
Frame Color
Black
Description
Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Closed for Maintenance, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 6 3/4 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.