Belt Barrier, Matte, Yellow Belt
Mfr # MH7010L
Zoro # G7897176
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Belt Color
Red
Belt Message
Do Not Enter - Arc Flash Boundary
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7010L
Zoro #
G7897176
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Width (In.)
4 in
Height (In.)
6 3/4 in
Overall Height
6 3/4 in
Details
Item
Belt Barrier w/Light Kit
Belt Color
Red
Belt Message
Do Not Enter - Arc Flash Boundary
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Red
Finish
matte
Type
Wall Mount Magnetic
Frame Color
Black/Red
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Finish
Matte
Includes Mounting Hardware
Included
Legend
Do Not Enter - Arc Flash Boundary
Description
Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Red, Legend Do Not Enter - Arc Flash Boundary, Frame Color Black/Red, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.