Belt Barrier System, 15 ft Length, 22 in to 42 in Post Height, Danger - Forklift Traffic

  • Mfr # PL4017

  • Zoro # G8747304


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4017
Zoro #
G8747304
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
22 in to 42 in
Overall Height
42 in
Overall Depth
23 1/4 in
Overall Width
16 1/2 in
Base Diameter
16 in
Height Adjustability
Adjustable Height
Minimum Overall Height
22 in
Maximum Overall Height
42 in

Details

Item
Belt Barrier System
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Belt Color
Orange
Belt Message
Danger - Forklift Traffic
Post Color
Orange
Base Color
Black
Includes
(5) Bases
Cart Material
Metal
Number of Belts
5
Legend
Danger - Forklift Traffic
Includes Cart
Yes
Resistance Properties
Rust Resistant
Fillable
Yes
Belt Pattern
No Pattern
Number of Posts
5

Description

Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Orange, Belt Pattern No Pattern, Legend Danger - Forklift Traffic, Number of Posts 5, Post Color Orange, Base Type Round Flat, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.