Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier System, 15 ft Length, 22 in to 42 in Post Height, Keep Area Clear

  • Mfr # PL4015T

  • Zoro # G7896449


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4015T
Zoro #
G7896449
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
22 in to 42 in
Overall Width
16 1/2 in
Overall Height
42 in
Overall Depth
23 1/4 in
Base Diameter
16 in
Height Adjustability
Fixed Height
Maximum Overall Height
42 in

Details

Item
Belt Barrier System
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Belt Color
Orange
Belt Message
Keep Area Clear
Post Color
Orange
Includes
(5) PLUS Barricade Bases, (5) PLUS Barricade Retractable Tape Heads, (5) PLUS Barricade Stakes, Cart Accessory Tray
Base Color
Black
Cart Material
Metal
Legend
Keep Area Clear
Includes Cart
Yes
Reflectivity
Non-Reflective
Fillable
Yes
Belt Pattern
No Pattern
Number of Posts
5

Description

Belt Barrier System, Includes (5) PLUS Barricade Bases, (5) PLUS Barricade Retractable Tape Heads, (5) PLUS Barricade Stakes, Cart Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Orange, Belt Pattern No Pattern, Legend Keep Area Clear, Number of Posts 5, Post Color Orange, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.