Belt Barrier System, 15 ft Length, 22 in to 42 in Post Height, Stay Behind the Line

  • Mfr # PL4012T

  • Zoro # G7896345


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL4012T
Zoro #
G7896345
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
22 in to 42 in
Overall Depth
23 1/4 in
Overall Height
42 in
Overall Width
16 1/2 in
Base Diameter
16 in
Minimum Overall Height
22 in
Maximum Overall Height
42 in
Height Adjustability
Adjustable Height

Details

Item
Belt Barrier System
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Belt Color
Red
Belt Message
Stay Behind the Line
Post Color
Red
Base Color
Black
Cart Material
Metal
Includes
(5) Bases, Accessory Tray
Number of Belts
5
Legend
Stay Behind the Line
Number of Posts
5
Belt Pattern
No Pattern
Resistance Properties
Rust Resistant
Fillable
Yes
Includes Cart
Yes

Description

Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Stay Behind the Line, Number of Posts 5, Post Color Red, Base Type Round Flat, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.