Belt Barrier System, Black, 15 ft Length, 22 in to 42 in Adjustable Post Height, No Legend

  • Mfr # PL4504

  • Zoro # G7896920


product price: $587.99
/pk 5, $117.60/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/8 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4504
Zoro #
G7896920
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Minimum Overall Height
22 in
Maximum Overall Height
42 in
Height Adjustability
Adjustable Height

Details

Item
Belt Barrier System
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Belt Color
Black
Color
Black
Belt Message
None
Includes
(5) Bases, Receiver Head
Belt Material
Polyester Fabric
Number of Belts
4
Legend
No Legend
Base Color
Black
Post Color
Yellow
Number of Posts
5
Base Configuration
Detachable
Fillable
Yes
Belt Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Belt Barrier System, Includes (5) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 4, Legend Color Not Applicable, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Configuration Detachable, Base Color Black, Base Material Plastic, Fillable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.