Belt Barrier System, Red, 15 ft Length, 22 in to 42 in Adjustable Post Height, Danger Keep Out
Mfr # PL4594
Zoro # G7896911
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Round Flat
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4594
Zoro #
G7896911
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Maximum Overall Height
42 in
Minimum Overall Height
22 in
Details
Item
Belt Barrier System
Base Type
Round Flat
Base Material
Plastic
Post Material
Plastic
Belt Color
Red
Color
Red
Belt Message
Danger - Keep Out
Belt Material
Polyester Fabric
Includes
(5) Bases, Receiver Head
Number of Belts
4
Post Color
Red
Legend
Danger Keep Out
Belt Pattern
No Pattern
Number of Posts
5
Reflectivity
Non-Reflective
Description
Belt Barrier System, Includes (5) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Number of Posts 5, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 4, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.